Specifications
- Description:Mantle Minder II Voltage Controller
- Temperature accuracy:±1.5% of Full Scale
- Cat. no.:89076-330
- Supplier No.:12085-20
Specifications
About this item
Designed for controlling all Glas-Col mantles.
Time proportioning, 1/16 DIN, automatic control for use with mantles, tapes, cords, small ovens, and other resistive heating loads up to 1800 watts at 120 volts. Unit features a detachable iron-constantan “J” thermocouple with 15.2 cm (6") stainless steel probe, lighted ON/OFF power switch with auxiliary indication, load and thermocouple receptacles located on front panel for easy accessibility, and set point dial calibrated in °C in 20 degree increments. Fused to protect small loads. Operates on 120 V, 50/60 Hz input. Temperature range is 0 - 750 °C (32 - 1382 °F). Ambient temperature range is 0 - 54 °C (30 - 130 °F). Accuracy ±1.5% of full scale.
Thermocouple Type J
Measures 20.3W×15.2D×8.5H cm (8×6×33/8").