Heater Element Wire, Electrically Insulated, Ace Glass Incorporated
Catalog #: 89076-222
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Electrically insulated heater element wire, dia. 0.1 cm with resistivity of 2.1 ohms/foot at 20 °C
- Cat. no.:89076-222
- Supplier No.:12065-25
Specifications
About this item
Heater element wire is designed to be wrapped on metal or glass sampling probes, columns, or vessels of any size that need heat.
- Maximum temperature is 594 °C (1100 °F)
- Ampere rating in open air at 594 °C is 3.7 amps
- Electrical insulation voltage is 1000 volts
It is also used on ACE Nichrome-wrapped probes, approximately five feet per foot of glass. This electrically insulated, 25-gauge Nichrome wire can be wound closed- or open-spaced. Amperes are de-rated when enclosed and tightly wound; typical for 316 °C (600°) operation is 2.5 amps.
Caution: Note: Proper contact, welding or mechanical, must be made when attaching the power source leads. The use of a line voltage controller is recommended to properly power the heater element.
Customers Who Bought This Also Bought