MRI Core DX Extended Top Storage Cart, Polyethylene, TrippNT
Catalog #: 89408-478
Supplier: TrippNT
Specifications
- Color:White with White Drawer and Clear Door
- Description:MRI Core DX Extended Top Storage Cart
- Cat. no.:89408-478
- Weight:62 lbs.
- Supplier No.:51817
Specifications
About this item
Non ferrous, white polyethylene MRI Core DX Extended Top Lab Cart provides flexible, extra storage and workspace with an extra large 29 x 19 inch work surface.
- Non-ferrous MRI organizational cart
- X-Wide flat top work surface
- 11 flexible storage features
- 3 drawers
- 6 side shelves
- Bulk storage area
- Tool holder
- Chemically resistant polyethylene construction
- Top has two built in handles making it smooth to maneuver
- 3 inch casters
- Fully assembled, ready to use out of the box
- In stock and ready to ship
- American made by TrippNT
- Total Replacement Lifetime Guarantee
Made of sturdy polyethylene and ABS plastic construction. Push and pull with two comfortable built-in handles.
It features 3 inch, non-marking rubber casters, 6 side shelves, 3 full extension drawers, 2 glove dispensers, and a bulk storage area. These MR Conditional carts add flexible storage for mobility and efficiency.
Customers Who Bought This Also Bought