MRI Extra Wide Lab Cart, Polyethylene, TrippNT
Catalog #: 89408-476
Supplier: TrippNT
Specifications
- Length:35"
- Width:36"
- Color:White with White Door
- Description:MR Conditional Extra Wide Cart
- Cat. no.:89408-476
- Depth:17"
- Weight:35 lbs.
- Supplier No.:51731
Specifications
About this item
Large non-ferrous MRI organizational cart with X-Large flat work surface.
- Bulk storage area
- Chemically resistant polyethylene construction
- Top has two built in handles making it smooth to maneuver
- 3 inch casters
- Fully assembled, ready to use out of the box
- In stock and ready to ship
- American made by TrippNT
- Total Replacement Lifetime Guarantee
Non ferrous, white polyethylene MRI DX Extra Wide Lab Cart provides flexible, extra storage and workspace.
It features 3 inch, non-marking rubber casters, 6 side shelves, 3 full extension drawers, 2 glove dispensers, and a bulk storage area. These MR Conditional carts add flexible for mobility and efficiency.
Customers Who Bought This Also Bought