Recirculating Chiller, 1.5 HP, PolyScience
Catalog #: 89400-986
Supplier: Polyscience
Product available on GSA Advantage®
Specifications
- Max. pressure:100 psi
- Description:Recirculating Chiller, Positive Displacement Pump
- Cat. no.:89400-986
- Supplier No.:6860P46V270D
- Electrical:230V/60Hz
- Temperature range:–5°C to 35°C
- Overall dimensions:78L x 48W x 66H cm (30.5 x 19 x 26")
- Temperature stability:±0.5°C
- Reservoir capacity:13.25 L
- Cooling capacity:5200W @ 20°C
- Max. pressure flow rate:13.2 lpm
Specifications
About this item
High capacity cooling for lasers, electron microscopes and other laboratory applications.
Chillers are equipped with large, dual displays, which present temperature and pressure or flow rate simultaneously. The compact, portable design takes up less floor space, without compromising function. These chillers provide cooling at ambient temperatures as high as 35°C.
User-adjustable temperature, pressure, and flow rate alarms.
Simple operation and low-maintenance.
Certifications: CE marked. cTUVus compliant.
Ordering information: 240V/50Hz models are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought