Specifications
- Max. flow rate:18 l/min.
- Description:Advanced Immersion Thermostat
- Cat. no.:89260-842
- Supplier No.:TX150 US
- Temperature range:Ambient +5 to 150°C
- Temperature stability:±0.01°C at 70°C
- Max. pumping pressure:310 mbar (max. pump capacities)
Specifications
About this item
The Optima™ TC150 advanced precsion immersion thermostat can be combined with plastic baths, premium stainless steel baths, refrigeration unit or used on its own with a clamp
Settable range is −50 to +150 °C (operation below ambient requires accessory cooling). External PT1000 temperature probe socket. Five point calibration facility for internal and external temperature probe.
The TX150 features a full colour TFT screen displaying actual and set temperature and clear status icons. The TFT screen, in combination with the easy to use dial and function keys, allows rapid navigation through the intuitive menu system. The TX150 has both RS232 and USB interfaces and can be programmed via remote PC or laptop using Grant’s versatile Labwise™ software (optional). Additional features include countdown timer, adjustable over-temperature cut-out, visual, audible and programmable high and low temperature alarms. The TX150 has the capacity to store one programme with 30 segments. A relay for on/off control of ancillary equipment or refrigeration units and also be configured.