Anticon Guardrail® G2 Wipes, Contec®
Catalog #: 89208-254
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:Anticon Guardrail® G2 Polyester Wipes, with Particle Attraction Technology (PAT)
- Material:Polyester knit, heavyweight
- Cat. no.:89208-254
- Packaging:50/Bag, 20 Bags/Case
- Supplier No.:G2HW0101
Specifications
About this item
Anticon Guardrail® G2 wipes are made from 100% continuous filament polyester that has a four sided sealed border. Using the patented Particle Attraction Technology (PAT) system, the wipe attracts and retains more particles than a traditional cleanroom wipe, making it ideal for critical cleaning tasks.
- Sealed border edge allows wipe to have low fibers and particles
- Particle Attraction Technology (PAT) attracts 35 times more particles than other wipes
- Excellent solvent compatibility with isopropyl alcohol, acetone, and other solvents
- Ultra low levels of ions and extractables makes it ideal for critical cleaning tasks
Anticon Guardrail® G2 wipes are highly absorbent and abrasion resistant. They have ultra-low levels of ions and extractables. Anticon Guardrail® G2 wipes are recommended for superior cleaning in ISO Class 3 to 5 cleanroom applications. Ideal for tool and chamber cleaning.
Customers Who Bought This Also Bought