Polywipe-C 'Blue Inspectr' Wipes, Contec®
Catalog #: 33501-476
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:Polywipe-C "Blue InspectR" Wipes
- Material:Polyester knit
- Cat. no.:33501-476
- Packaging:75/Inner Bag, 2 Inner Bags/Outer Bag, 12 Outer Bags/Case
- Supplier No.:PCB-99
Specifications
About this item
Polywipe-C 'Blue InspectR' wipes are specifically designed to reveal particle contaminants picked-up from wiped surfaces.
- Dark blue color reveals light-colored contaminants
- Good sorbency with solvents
- Blue color-fast dye has been applied to provide visual contrast without added extractables
The fabric is lightweight and has a textured surface for effective cleaning without scratching. The wipe fabric is solution dyed to provide visual contrast without added extractables. The dye is colorfast and will not bleed when used with most solutions and solvents.
Customers Who Bought This Also Bought