To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Size:100 tests
- Storage conditions:4 °C
- Application:Flow Cytometry, Fluorescence Microscopy
- Cat. no.:89156-042
- Supplier No.:850-253-KI02
Specifications
About this item
For the detection of apoptotic cells by flow cytometry.
EGFP (enhanced green fluorescent protein) has emerged as an ideal fluorochrome for FACS analysis and fluorescent microscopy as it offers a more intense signal than wild-type GFP. It has Ex(max): 488 nm and Em(max): 530 nm. The green signal produced makes EGFP ideal for dual staining with propidium iodide (PI).