Oxygen Pen, Sper Scientific
Catalog #: 97052-182
Supplier: Sper Scientific
Specifications
- Description:Oxygen Pen
- Dimensions:180 × 40 × 40 mm (7 × 1.5 × 1.5")
- Weight:175 g (6 oz.)
- Cat. no.:97052-182
- Supplier No.:800047
Specifications
About this item
Reads oxygen in air for environmental studies, IAQ, bio-technology (for oxygen incubators and anaerobic cultivators), food storage and refrigeration, and testing fire alarm and fuel cell systems
The fast, highly reliable, galvanic oxygen sensor is unaffected by acidic gases such as CO2. Simultaneously displays O2 concentration and air temperature in °C or °F. Features hold, min/max, a low battery indicator, ATC and auto-power-off.
Ordering information: 1-year warranty. Comes with 4 AAA batteries and a soft carrying case with a belt loop and shoulder strap.
Customers Who Bought This Also Bought