Salinity Pen, Large Display, Sper Scientific
Catalog #: 97051-720
Supplier: Sper Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Large Display Salinity Pen
- Temperature accuracy:±2 °F; ±1 °C
- Temperature resolution:0,1°
- Temperature range:−32...122 °F; 0...50 °C
- Dimensions:165×38×38 mm (6.5×1.5×1.5")
- Salinity accuracy:1% FS + 1 d
- Salinity range:0 - 10 ppt
10 - 70 ppt - Salinity resolution:0,01 / 0,1 ppt
- Weight:68 g (2½ oz.)
- Cat. no.:97051-720
- Supplier No.:850036
Specifications
About this item
Highly stable and accurate readings with large LCD display.
- Designed for simple one-hand operation
- Simultaneously displays the parameter being measured and temperature in °C or °F
- Features automatic temperature compensation and 2-pt. calibration
- Auto power off, hold function, and low battery indicator
The case is IP65 waterproof, and will float if accidentally dropped into the water.
Ordering information: 1-year warranty. Comes with 4 button-cell batteries and a built-in probe with protective cap.
Customers Who Bought This Also Bought