To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Chemical method:DPD (N,N-diethyl-p-phenylenediamine)
- Description:Chlorine (Free and Total) Test Kit, Model CN-70
- Model:CN-70
- Method:Color disc/DPD
- Case style:D
- Increments:smallest steps - 0.1
- Cat. no.:CA14542-00
- Range:0 - 3.4 mg/l, 0.02 - 0.7 mg/l
- Supplier No.:14542-00
- No. of Tests:100 F, 100 T
Specifications
About this item
Simple, low-cost color disc method is the most accurate visual test kit method.
-Simple, low-cost color disc method is the most accurate visual test kit method
-Achieve fast results with an easy-to-carry test kit
- Simple, lowcost color disc method is the most accurate visual test kit method
- Achieve fast results with an easytocarry test kit
*This product has not been evaluated to test for chlorine and chloramines in medical applications in the United States.
*mg/L unless otherwise noted, ppb = μg/L, ppm = mg/L; gpg = grains per gallon; 1 gpg = 17.1 mg/L or 17.1 ppm.