Kimwipe Holder, PVC, TrippNT
Catalog #: 89408-442
Supplier: TrippNT
Specifications
- Color:White
- Description:Large Kimwipe Holder
- Material:PVC
- W×H×D:38.1 x 12.7 x 10.2 cm (15 x 5 x 4")
- Weight:0.45 kg (1 lbs.)
- Supplier No.:50175
Specifications
About this item
Bright white PVC lab wiper holds large Kimwipes or Shurwipes. Made of sturdy, durable white PVC plastic.
- Keyhole mount with hardware included
- Fits 34133 Kimwipes EX-L Delicate Task Wipes
- Conveniently fits in small areas
- Solid PVC construction
- In stock and ready to ship
- American made by TrippNT
- Total Replacement Lifetime Guarantee
Keeps lab wipers clean and dry and saves space.
Customers Who Bought This Also Bought