Wall Clock - Large Display LED, Sper Scientific
Catalog #: 97057-046
Supplier: Sper Scientific
Specifications
- Description:Wall clock - large display LED
- Cat. no.:97057-046
- W×H×D:15.75×6.875×2.125"
- Weight:696 g (24 oz.)
- Supplier No.:810010
Specifications
About this item
The 2.5H×1.25"W bright red LED digits are easily seen from across the room in darkness as well as in light.
- Clock has a selectable 12-hour or 24-hour display format
- PM and alarm indicators
Both the clock and alarm time can be set on the unit itself or by remote control. Works on standard AC120V wall power only. The battery backup compartment included (uses a 9 V battery, not included) is not to be used as a main power source, but to maintain settings in the instance of a power outage.
Certifications: UL approved.
Ordering information: Five year warranty.
Delivery: Comes with a 10' cord, a stand for bench top use, and a remote control with button cell battery.
Customers Who Bought This Also Bought