Order Entry
ContactUsLinkComponent
Self-Contained Datalogger, Sper Scientific
Self-Contained Datalogger, Sper Scientific
Catalog #: 97035-814
Supplier:  Sper Scientific
DATALOGGERS CERTIFIED SELF-CON
Self-Contained Datalogger, Sper Scientific
Catalog #: 97035-814
Supplier:  Sper Scientific

Specifications

  • Data memory - No. of readings:
    16000
  • Resolution:
    T: 0.1 °C
    RH: 0.1%
  • W×D×H:
    76×51×22 mm
  • Description:
    Self-contained datalogger, certified
  • Display:
    LCD
  • Weight:
    85 g (3 oz.)
  • Cat. no.:
    97035-814
  • Accuracy:
    T: ±0.6 °C (−20...+50 °C), ±1.2 °C (−40...+20 °C, 51...85 °C)
    RH: ±5%
  • Range:
    T: −40...+85 °C
    RH: 0 - 100%
  • Supplier No.:
    800054C

Specifications

About this item

Self-Contained Temperature Datalogger can be placed in it’s docking station and programmed using a computer and the datalogger’s own software

Set to read temperature and RH in intervals of 1 second to 2 hours, and for visual min./max. alarms if desired. Choose to begin recording immediately, at a predetermined time, or via external activation. The Datalogger is ready for use in electronic, food and drug production, shipping and storage, greenhouses, refrigerators, art galleries, museums, HVAC, process control, meteorology, agriculture, or labs. The unit is supplied with built-in sensor, wall mount, and LEDs that flash as it samples. It features a direct display of current ambient temperature and RH. Takes up to 16000 readings. An internal clock stores the date and time with each reading and non-volatile memory insures that data will not be lost even if the battery dies or is removed. When monitoring is complete simply return the datalogger to its docking station, download and view results on a computer using the same software.

Certifications: Certified self-contained datalogger 97035-814 includes a N.I.S.T. traceable certificate of compliance.
Delivery: Set includes one datalogger, docking station with computer cable, software, battery, and instructions. The device also includes a 1-year warranty.
Customers Who Bought This Also Bought