DST-1000 Acid Purification System, Savillex
Catalog #: 30621-038
Supplier: SAVILLEX
Small Business Enterprise
Specifications
- Description:DST-1000 Acid Purification System
- Power:115 VAC +/- 5%, 50/60 Hz
- Cat. no.:30621-038
- Supplier No.:525-1000-115
- Shipping weight:7.25 kg (16.0 lbs)
- W×D×H:20x36.5x59 cm (7.9 x 14.4 x 23.2")
- Ambient temperature:21 °C ±10 (70 °F ±18)
- Power connection:3-wire earth grounded only
Specifications
About this item
The Savillex DST-1000 Acid Purification System provides a cost effective and efficient supply of freshly distilled high-purity acid to your lab
Extremely easy to use, and requiring no cooling water, the DST-1000 can produce high purity (10ppt grade) HNO3, HCl, and HF acids from low cost trace metal (1ppb) grade. And since the acid is freshly produced on demand, it is always of the highest quality. Depending on your acid usage, the DST-1000 will pay for itself in months or even weeks.
Certifications: CE certified and RoHS compliant.
Ordering information: Includes 1L PFA collection bottle and stand.
Customers Who Bought This Also Bought