Timer/Control
Catalog #: 89084-418
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Repeat cycle, electronic timer/control, 120 V
- W×H×D:114.3×158.7×63.5H mm (4½×6¼×2½)"
- Weight:1 lbs. (10 oz.)
- Supplier No.:6671-14
Specifications
About this item
This repeat cycle timer control, bench top or rack mountable (has a clamp for use with up to a ¾" rod), is used to regulate the reflux ratio on distillation heads.
- Maximum ON/OFF time setting is 0.1 to 6000 seconds
- Solid state relay and micro-processor-based, timer control with LCD display
- Red output indicator LED
Features include: front toggle main power switch; fast acting, solid state 10 A fuse; rear power outlet; run/standby-set switch on front; four-digit adjust buttons. Light gray case with black front panel.
Delivery: Comes complete with 6' grounded neoprene line cord with NEMA plug and operating instructions on the case. Conditional two-year warranty. Contact your VWR representative for details. Available in 120 or 220 V versions (both are 10 A maximum, 50/60 Hz).
Customers Who Bought This Also Bought