PIG® Disposable Polishing and Wiping Cloths, New Pig
Catalog #: 89094-562
Supplier: New Pig
Specifications
- W×L:35.6 x 45.7 cm (14 x 18")
- Color:White
- Cat. no.:89094-562
- Packaging:Flat sheet
- Supplier No.:WIP950
Specifications
About this item
Perfect for no-scratch removal of wax, polishing compound, fingerprints and smudges from surfaces, or for prepping products for painting.
- Industrial wipers with true industrial strength, rated for ultra-duty
- Won't shed, pill or leave unwanted fibers when wiping rough or abrasive parts
- Binder-free construction withstands solvents, degreasers or cleaning agents
Rayon/poly blend stands up to harsh sanitizers, degreasers, cleaners and solvents. Highly absorbent and textured cloth pulls contaminants away from parts and surfaces while soaking up liquids. Durable construction can be rinsed and reused for long life and less frequent replacement. Flat pack dispenser lets you take just one wiper at a time while keeping remaining stock clean and dry.
Customers Who Bought This Also Bought