Specifications
- Description:Programmable Refractometer
- Cat. no.:97011-864
- Dimensions:180 x 100 x 65 mm (7 x 4 x 21/2")
- Weight:500 g (17.6 oz.)
- Supplier No.:300037
Specifications
About this item
The programmable refractometer is preloaded with the commonly used Brix (0–95%) and nD (refractive index) scales
In addition, users may create custom scales. An unlimited number of scales can be stored in the software’s database. Transfer these from a computer to the three numbered display positions on the Programmable Refractometer using the built-in USB computer interface. Scales can be loaded and unloaded from database to refractometer at any time. Test results can be saved to a computer, graphed, and analyzed. Reads samples as small as 0.4mL with the full scale accuracy of 0.1% using CCD scanner (linear scanned array imaging) technology. Measurement results, unit of measure, and sample temperature are all displayed on the large LCD. Visual alarms are indicated by a red LED. The programmable refractometer's sophisticated microprocessor provides automatic calibration, automatic temperature compensation, and automatic shutoff (after 3 minutes). The unit features one button calibration to distilled water and indicates when the battery should be replaced (5,000 readings). Scratch-resistant sapphire crystal lens.