Distillation Receiver, Vacuum Type, Ace Glass
Catalog #: 89055-726
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Vacuum Type Distillation Receiver
- Cat. no.:89055-726
- Top ST Joint Size:[ST] 24/40, outer
- Bottom Inner [ST] Joint Size:24/40
- Supplier No.:6628-10
Specifications
About this item
Graduated to 125mL in 1mL subdivisions
Double scale with glass stopcocks. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought