Distillation Head, Vacuum Type, Ace Glass
Catalog #: 89055-694
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- ST Joint No.:24/40, column joint and receiver joints
- Description:Vacuum Type Distillation Head
- Hose connection int.Ø:5/16 or 3/8" tubing
- Cat. no.:89055-694
- Thermometer ST Joint Size:10/30, for 76 mm immersion thermometer
- Supplier No.:6609-10
Specifications
About this item
This head has a finger type condenser and a Newman type stopcock for reflux control
Stopcock manifold and reflux stopcock can be used to isolate the head from the receiver so that the receiver contents can be removed without disturbing the vacuum in the system. The finger condenser is approximately 20.3cm long with a [ST] 24/40 joint. The Newman type stopcock is 2mm bore; all others are 3mm. Fabricated from borosilicate glass.
Ordering information: This head comes complete with 89053-820 cold finger, which can also be ordered separately.
Customers Who Bought This Also Bought