Distillation Head, Hennion Design, Ace Glass
Catalog #: 89055-700
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- ST Joint No.:24/40 (side arm and main joints)
- Description:Hennion Design Distillation Head
- Stopcock size:2 mm (bore)
- Hose connection int.Ø:5/16 or 3/8"
- Cat. no.:89055-700
- Thermometer ST Joint Size:10/30, takes 76 mm immersion thermometer
- Supplier No.:6606-10
Specifications
About this item
This Hennion Design distillation head is used for variable reflux ratio, and can be operated under vacuum
The receiver can be removed without disturbing the system's vacuum. Fabricated from borosilicate glass.
Ordering information: This head comes complete with 89053-820 cold finger, which can also be ordered separately.
Customers Who Bought This Also Bought