To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:S475-Basic meter
- Temperature accuracy:±0.1 °C
- Temperature resolution:0.1 °C
- Temperature range:‒30.0...+130.0 °C
- Conductivity accuracy:±0.5%
- Conductivity range:0.001 - 999999 µS/cm
- Conductivity resolution:0.001 - 1
- Data logging capacity:20000 data points, 250 analyses
- Display:TFT
- Interfaces:RS232, USB-A, USB-B, LAN, Mini-LTW, Mini-DIN, BNC, Cinch/RCA
- mV accuracy:±0.1
- mV range:‒2000.0 to 2000.0
- mV resolution:0.1/1
- pH accuracy:±0.002
- pH range:‒2.000 to 20.000
- pH resolution:0.001/0.01/0.1
- Cat. no.:CA89261-058
- Supplier No.:30046255
Specifications
About this item
The SevenExcellence pH/Ion/conductivity meter combines three meters in one, with the flexibility to measure pH, Ion concentration and conductivity.
- Multiparameter
- One-click start
- Connect peripherals
- USB-stick, LabX direct software data export
- Just one click is required to start a sample or a series of samples
SevenExcellence can cope with complex applications and stringent regulations in regulated markets, but also feels at ease with routine measurements in the laboratory.
The interface on the instrument allows you to connect peripherals, simultaneously supporting your workflow in the best possible way. Starting an analysis, changing the settings and accessing the results is easily achieved thanks to the cleverly-designed touch screen menu.