Gas Washing Bottle with Fritted Disc, Ace Glass Incorporated
Supplier: Ace Glass
Certificates
About this item
Gas washing bottle features a 25 mm glass fritted disc.
- Fabricated from borosilicate glass
Joints are [ST] 40/35. The inlet/outlet arms are 8 mm Ext.Ø.
Ordering information: Complete apparatus includes bottle (125 ml item 89057-602, 250 ml item 89057-604, or 500 ml item 89057-606) and stopper. These items can also be purchased separately.
Customers Who Bought This Also Bought