JACKSON SAFETY® G60 Level 5 Cut Resistant Sleeves with Dyneema® Fiber, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA89230-500
Supplier: Kimberly-Clark
Specifications
- Garment application:Laboratory
- Gender:Unisex
- Length:45.7 cm (18")
- Color:Salt and Pepper
- Fabric:Nylon/Dyneema®
- Cat. no.:CA89230-500
- Type:G60 Level 5 cut resistant sleeves with Dyneema® fiber
- Supplier No.:90075
Specifications
About this item
For the highest level of cut protection and comfort, choose JACKSON SAFETY® G60 Level 5 Cut Resistant Sleeves with Dyneema® fiber
These sleeves are a great choice for working environments that pose the risk of cuts and abrasions. ANSI Level 3/EN388 Level 5 cut resistance. Dyneema® fiber with nylon, Lycra®fiber, and glass liner provides cut resistance and a comfortable fit. Proprietary closure on arm and wrist (patent pending). Typical uses include metal fabrication, glass handling, automotive assembly, stamping, and assembly.
Customers Who Bought This Also Bought