ACCESS™ Wall Mount Wiper Dispenser, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA21908-555
Supplier: Kimberly-Clark
Specifications
- Color:White
- Description:Wall Mount Wiper Dispenser
- Cat. no.:CA21908-555
- Dimensions:27.3 x 20.3 x 16 cm (10.75 x 8 x 6.3")
- Supplier No.:73900
Specifications
About this item
The ACCESS™ Wall Mount Wiper Dispenser is a versatile sleeve-like clip for convenient dispensing
Designed for use with WYPALL® X80 Wipers (89003-002, 89000-634, 89003-004, 89003-008); WYPALL® X70 Wipers (37002-040, 89003-016, 89003-014); WYPALL® X60 Wipers (21903-018, 37002-046); WYPALL® L40 Wipers (300008-583); WYPALL® L30 Wipers (89002-986); WYPALL® L20 Wipers (84009-746, 37002-048, 89004-426, 89004-432).
Space-saving design mounts to walls, workbenches, trucks, and carts. Supplied 10 per case.
Customers Who Bought This Also Bought