KLEENEX® Hard Roll Towel, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA89020-030
Supplier: Kimberly-Clark
Specifications
- Dimensions:8" x 600'
- Color:White
- Description:Hard roll towel
- Cat. no.:CA89020-030
- Supplier No.:50606
- Ply:1
Specifications
About this item
Soft feel, premium performance in a roll towel designed for optimal hand drying performance.
- Smaller case for easier handling
- Storage: 1.75" core size: 7.9" roll Ø
Soft feel, premium performance in a roll towel designed for optimal hand drying performance.
KLEENEX® hard roll towels with new Zip-Off Top packaging have ABSORBENCY POCKETS™ that absorb lots of water fast, for superior hand drying. Meets EPA standards with a minimum of 40% post consumer waste; 40% post-consumer waste; 50% recycled fiber.
Certifications: FSC & EcoLogo Certified.
Customers Who Bought This Also Bought