Order Entry
ContactUsLinkComponent
SCOTT® Kitchen Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
SCOTT® Kitchen Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA14222-321
Supplier:  Kimberly-Clark
Towels
SCOTT® Kitchen Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA14222-321
Supplier:  Kimberly-Clark

Specifications

  • Dimensions:
    11 x 8.78" Sheets
  • Color:
    White
  • Description:
    Kitchen Roll Towels
  • Cat. no.:
    CA14222-321
  • Packaging:
    128 Sheets/Roll, 20 Rolls/Case
  • Supplier No.:
    41482
  • Ply:
    1

Specifications

About this item

SCOTT® Brand consistently delivers superior value by offering the optimum balance of product quality and affordability.

  • More sheets on a roll to last longer
  • Smaller case for easier handling and storage
  • 4.9" roll Ø

SCOTT® Brand consistently delivers superior value by offering the optimum balance of product quality and affordability.

Made with ABSORBENCY POCKETS™ for a soft and absorbent performance to handle tough spills and clean-ups. Meets EPA standards with a minimum of 40 % post-consumer waste content; 40% post-consumer waste; 80% recycled fiber.

Certifications: FSC & EcoLogo Certified.
Customers Who Bought This Also Bought