To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:101.6 x 101.6 cm (40 x 40")
- Color:Dark Blue
- Description:KIMGUARD™ KC600 Sterilization Wrap, Sequential
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA82007-914
- Supplier No.:68640
Specifications
About this item
Available in six strengths, from KC100 to KC600, to offer precisely the right protection for your needs
KIMGUARD™ K600 Sterilization Wrap is the sixth of six strength levels. Printed with its name, size, and lot code.
Choosing is easy; the higher the number, the stronger the wrap. Sequential wrap. Used to package linen towels, packs, gowns, light basin sets, and single instruments for sterilization. Low-lint fabric delivers barrier and strength properties that help prevent contamination after sterilization. Steam and EO compatible. Naturally latex-free. Nonsterile. Multiple sizes.