Clamp, Extension, Vinylized Jaws, Ace Glass
Catalog #: 89083-256
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:23 cm (Overall)
- Description:Extension Clamp, Vinylized Jaws
- Size:Large
- Cat. no.:89083-256
- Maximum Grip Size:64 mm Ø
- Supplier No.:11072-17
Specifications
About this item
This single-adjust clamp is designed so that the jaws open at a gradual angle, to their extreme position, without binding on the screws
The screw, wing-nut and pivot pin are nickel plated; the spring itself is stainless steel. The extension arm is a seamless tube, nickel-plated.
Ordering information: Comes with an extra set of fiberglass prong covers for temperatures above 100°C.
Customers Who Bought This Also Bought