Receiving Tube/Cylinder, Ace Glass Incorporated
Catalog #: 89082-460
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:100 ml (3.4 oz.)
- O.D.:38 mm
- Description:Receiving Tube/Cylinder with [SJ] 35/20 Joint
- Cat. no.:89082-460
- Supplier No.:8387-04
Specifications
About this item
This graduated, tapered bottom, receiving tube is a replacement for receivers on all glassware sets supplied with Heidolph® LR4000 Series rotary evaporators or with other evaporators.
- The 100 ml size is graduated in 0.5 ml increments from 0 to 10 ml, and in 5 ml increments from 10 to 100 ml.
Joint is spherical 35/20 socket. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought