Regulator, Line, Diaphragm,Brass, Chrome Plated, Rotarex
Catalog #: 89130-376
Supplier: Ceodeux Inc.
Specifications
- Flow rate:3.5 Nm3/h (N2)
- Description:Line regulator includes LP gauge
- Cat. no.:89130-376
- Inlet CGA:¼"
- Gas:Various inert and mildly corrosive
- Inlet Pressure:725 psi
- Outlet Pressure:145 psi
- Supplier No.:SL55145
Specifications
About this item
Designed for line regulator applications in petrochemical, industrial and laboratory environments
With its compact design, the rear threads and its fixing ring it can be used for wall or panel mounting. Multiple mounting possibilities due to its inlet/outlet variations.
Used in calibration gas mixtures for petrochemical industry; environmental emission monitoring, industrial hygiene or safety monitors and trace impurity analyzers. Also commonly used to oxygenate fish-breeding tanks.
Ordering information: Additional outlet pressures and flow rates available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought