Regulator, Line, Diaphragm, Stainless Steel, Rotarex
Catalog #: 89130-374
Supplier: Ceodeux Inc.
Specifications
- Flow rate:50 Nm3/h (N2)
- Description:Single stage line regulator with LP gauge
- Cat. no.:89130-374
- Inlet CGA:¼"
- Gas:Various inert and mildly corrosive
- Inlet Pressure:360 psi
- Outlet Pressure:0 - 145 psig
- Supplier No.:SI15116
Specifications
About this item
Used as a line regulator for high-flow industrial or lab applications.
As a second level of regulation the S 15 will supply a precise outlet pressure to the process. Can be used for wall or panel mounting with its compact design, the rear threads and fixing ring.
Pressure control with Balanced-Valve Technology: the effect of inlet pressure fluctuations on outlet pressure are minimized. BV-technology delivers an exceptionally stable outlet pressure and flow even with high flow line regulators. Longer useful regulator lifetime and lower total ownership cost.
Ordering information: Additional outlet pressures and flow rates available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought