Regulator, Line, Diaphragm, Aluminum Body, Rotarex
Catalog #: 89130-384
Supplier: Ceodeux Inc.
Specifications
- Flow rate:50 Nm3/h (N2)
- Description:Point of use system includes line regulators, LP gauge, and line valve.
- Cat. no.:89130-384
- Inlet CGA:¼"
- Gas:Various inert and mildly corrosive
- Inlet Pressure:360 psi
- Outlet Pressure:0 - 145 psig
- Supplier No.:MONOSL15145
Specifications
About this item
Used as a point of use for laboratory applications
Comprised of a Series S 15 type regulator and a VLM 200 valve. Compact outline dimensions and ergonomic design make this point of use suitable for laboratories furniture. Vertical or horizontal orientation.
Pressure stability with Balanced-Valve Technology: the effect of inlet pressure fluctuations on outlet pressure are minimized. BV-technology enables the delivery of a very stable outlet pressure and flow even with high flow line regulators. Reduces the strain on the seat to increase regulator life and reduce the ownership cost.
Suitable for all applications requiring the regulation of pressure.
Ordering information: Additional outlet pressures and flow rates available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought