Step Shelf, PVC, TrippNT
Catalog #: 11376-388
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Depth:9"
- Load Capacity:4 lbs.
- Width:24"
- Description:Step Shelf
- Height:10"
- Supplier No.:50123
Specifications
About this item
White PVC 24" step shelf allows to store items over bench top protrusions.
- Durable and washable
- Chemically resistant PVC plastic
Cut out back allows cords to fit through and 1" safety lip keeps items secure. Bottomless shelf to fit over bench top protrusions.
Customers Who Bought This Also Bought