30-Column HPLC Storage Cabinet with Clear Acrylic Doors, PVC, TrippNT
Catalog #: 10012-776
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Depth:3"
- Width:41 (16")
- Description:HPLC 30-column storage cabinet with clear lockable doors
- Height:17"
- Weight:4 lbs.
- Supplier No.:50004
Specifications
About this item
White PVC 30-Column HPLC storage cabinet with clear acrylic doors comes with clear acrylic doors for easy viewing and protects columns from dirt and dust.
- Install with keyholes in the back for mounting on the wall
- Lockable plastic hasp on doors for extra security
Made with durable and easy to clean PVC and acrylic.
Customers Who Bought This Also Bought