Specifications
- Flow rate:10 Nm3/h (N2)
- NPTF:1/4"
- Cat. no.:89133-268
- Gas:Various inert and mildly corrosive
- Inlet Pressure:0–3000 psi
- Outlet Pressure:145 psi
- Supplier No.:TDL200125350
Specifications
About this item
Ideally suited to insure continuous gas supply from many high pressure sources of high purity non-corrosive gases with low flow
Possible to manage 4 gas cylinders without any extension and a gas for purging operation (up to 6 cylinders without any extension - without using the purge line). Exists in a MANUAL, SEMI-AUTOMATIC and AUTOMATIC version.
When connected to a switch-over board or a supply board, optional alarms detect the moment when the cylinder is empty. They also indicate that the equipment works correctly. Visual and acoustic display. Repetition of the alarm by temporisation. Can be use with all kind of gauges. Connectable to remote alarms.
Dedicated to the supply of gas to analyzers and to the creation of controlled atmosphere in laboratories, control units, and for petrochemical applications.