Order Entry
ContactUsLinkComponent
Zetex Reversible Heat Resistant Mitts, Newtex
Zetex Reversible Heat Resistant Mitts, Newtex
Catalog #: 32885-508
Supplier:  Newtex Industries
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Zetex* Mittens
Zetex Reversible Heat Resistant Mitts, Newtex
Catalog #: 32885-508
Supplier:  Newtex Industries
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Glove Color:
    White
  • Glove size:
    One size
  • Length:
    35.6 cm (14")
  • Supplier No.:
    2100031

Specifications

About this item

Protection from temperatures up to 538 °C (1000 °F).

  • Double stitched and reinforced
  • Premium wool liner
  • 35.6 cm (14") length
  • Cuff protects wrists
  • Reversible
  • One size fits all
  • Made in the USA

Common Applications: Foundries and casting operations, welding and hot works operations, glass and ceramic plants production, power generation, petrochemical and refining, laboratory and testing facilities.

Woven from 100% premium Zetex texturized fiberglass.

Certifications: EN 388, EN 407.
Customers Who Bought This Also Bought