Specifications
- Length:34"
- Width:9"
- Description:CleanTube™ wipes, polyester, jersey knit
- Cat. no.:89131-840
- Packaging:180 wipes/case
- Supplier No.:LWTW0032
Specifications
About this item
The CleanTube™ tubular wipe from Contec brings the cleanliness of ISO Class 4 cleanroom laundering to other critical manufacturing industries.
- Ideal for removing excess sealant during automotive or aerospace assembly
- Excellent on coarse or rough sanded surfaces
- Ideal for equipment cleaning and maintenance
Durable polyester provides excellent sorbency. Available in a variety of textures for superior cleaning and pick-up performance. Laundered in an ISO Class 4 cleanroom. Heat cauterized edges naturally roll outward, reducing the potential for particles from cut fibers. The tubular construction of CleanTube™ wipes allows technicians to "load" their arms with several wipes at a time, reducing downtime. High stretch allows for cleaning in tight spaces. Economically bulk packaged. Multiple packaging configurations are available.
Constructed of 100% polyester knit and available in a variety of lengths and textures, CleanTube™ wipes are ideal for many surface preparation applications.