Tax-Fre® Cleanroom Tack Cloth, Contec
Catalog #: 68310-344
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:25.4×45.7 cm (10×18")
- Description:Tax-Fre® Tack Cloth, Stacked
- Cat. no.:68310-344
- Packaging:100/Bag, 4 Bags/Case
- Supplier No.:TAX-FRE
Specifications
About this item
The Tax-Fre® non-woven tack wipe has been specifically engineered to provide excellent contamination removal from surfaces without sticking, grabbing, or transferring tack adhesive to the surface.
- Apertured surface texture
- Pressure sensitive tack formulation
- Minimum levels of tack transfer
Apertured surface texture maximizes cleaning efficiency and dirt retention capacity. The pressure sensitive tack formulation means the harder it is pressed, the better it works. A unique polymer adhesive gives each Tax-Fre® wipe a soft, dry feeling, free of tackiness or stiffness similar to the adhesive used on removable sticky notes.
Customers Who Bought This Also Bought