ES™ Series Bench Scales, Ohaus
Catalog #: 46000-424
Supplier: Ohaus
cUL Listed
Specifications
- Pan/Platform Size:305×279 mm (12×11")
- Stabilization Time:3 seconds
- Cat. no.:46000-424
- Readability:0.01 kg (0.02 lbs.)
- Weighing Capacity:30000 g (66.1 lbs.)
- Supplier No.:71138831
Specifications
About this item
Utility and economy come together in the ES™ Series of all-purpose bench scales
- Weighing (4 units)
Scales are constructed of ABS plastic indicator housing and feature a stainless steel platform pan.
The low profile design of the ES™ Series scales makes them perfect for shipping, receiving, and general bench applications. Easy, two-button operation and a large display help guarantee accurate and repeatable results. The unique three-way mounting bracket allows users to mount the indicator to the scale base, above the scale platform, or on any vertical surface.
Certifications: C-UL listed.
Ordering information: Units are supplied with an AC adaptor, or may be operated on three C batteries (not included).
Customers Who Bought This Also Bought