Flip-Top Centrifuge Tubes, Argos Technologies
Catalog #: 89401-198
Supplier: Argos Technologies
Small Business Enterprise
Specifications
- Sterility:Sterile
- Volume:50 ml
- Description:Flip-Top Centrifuge Tubes
- Maximum RCF:9400×g
- Supplier No.:CF5000
Specifications
About this item
The Argos flip-top centrifuge tube offers a hinged flip-top cap that allows for single-handed opening and closing.
- Guaranteed DNase-, RNase-, and pyrogen-free
- Gamma irradiated
The attached cap provides less chance of dropping or losing a separate cap. Supplied with bold, easy-to-read black graduations that are accurate to ±2%. Tubes feature a large white marking area for sample identification. Manufactured in a class 100000 clean room. Operational temperature range is –80 to 120 °C. Tubes are compatible with any fixed angle or swing bucket rotor.
Packaging: Supplied 25 tubes per bag, 500 per case.
Caution: Flip-Top tubes are not recommended for use in long term storage or sample transport applications.
Customers Who Bought This Also Bought