Order Entry
ContactUsLinkComponent
Support Stand for Bench-Scale Chromatography Columns, Ace Glass Incorporated
Support Stand for Bench-Scale Chromatography Columns, Ace Glass Incorporated
Catalog #: 89084-674
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
SUPPORT STAND ASSEMBLY FOR 12" AND 18" HEIGHT CHROM COLUMNS. 125CM OVERALL HEIGHT.
Support Stand for Bench-Scale Chromatography Columns, Ace Glass Incorporated
Catalog #: 89084-674
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Description:
    Bench-Scale Chromatography Column Support Stand, for 12" and 18" columns
  • Height:
    49"
  • Cat. no.:
    89084-674
  • Rod Diameter:
    1"
  • Rod Height:
    48"
  • Supplier No.:
    5868-122

Specifications

About this item

This single-post stand is designed for 30.5 cm (12") and 45.7 cm (18") height chromatography columns

It has an “H” shaped base and a single stainless steel bar to provide great stability for the columns.

Delivery: The stand includes base, rod, base plate, clamp holder, and chain clamp.
Customers Who Bought This Also Bought