Label printer, BBP™85
Catalog # 116-0587
Supplier: Brady
Specifications
- Print breedte (maximaal):216 mm
- Gewicht:22 kg
- Omschrijving:BBP™85 QWERTY Printer with MarkWare™ facility identification software, UK-plug, 300 dpi
- Seq:04
- b×d×h:500×500×310 mm
- Environmentally Preferable:
- VPE:1
Specifications
About this item
The BBP™85 is a highly durable multi-colour thermal transfer printer to create bold, multi-coloured custom visuals up to 254 mm wide. It has a broad selection of material options, including vinyl, polyester, reflective, glow-in-the-dark and pre-printed sign headers.
- Large touchscreen and easy to use interface
- USB port for importing files, fonts and graphics and ethernet port for easy printer networking
- Timesaving label design apps to create pipe markers, safety signs, right-to-know labels
- Print common sign formats even faster using pre-printed sign header supplies
Ordering information: Please enquire for full details of the ranges of labels and ribbons availble for these printers.
Delivery: Supplied with MarkWare 3.9.3, Windows based driver for third party software use.