Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Submersible Dewatering Pump, 304 SS, 130 GPM, High-Flow, Automatic; 230 VAC
  MFLX75505-75
undefined
Masterflex® Submersible Dewatering Pump, 304 SS, 130 GPM, High-Flow, Automatic; 230 VAC
  MFLX75505-75

 

 
  • Model:
  • 75505-75
  • 75505-55
  • Duty cycle continuous:
  • Yes
  • Yes
  • Inlet connection:
  • No screen
  • No screen
  • Max. temperature:
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Motor type:
  • Washdown
  • Washdown
  • Motor hp:
  • 1
  • 1/2
  • Outlet connection:
  • 2 NPT(F)
  • 2 NPT(F)
  • Wetted materials:
  • 304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
  • 304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
  • Warranty:
  • 1 year
  • 1 year
  •  

 

 

Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.

  • Stainless steel pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
  • Maximum flow rate 130 GPM
  • Maximum feet of head 26 ft
  • Operates on 230 VAC

Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.

  • Maximum Flow Rate:
    492,1 L/min (130 gal./min)
  • Power:
    230 VAC; 60 Hz; 6,4 A
  • Description:
    304 High-flow Submersible Pump, 130 gal./min, Automatic, 230 VAC
  • Length:
    51,43 cm
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    75505-75
  • Wetted materials:
    304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    No screen
  • Motor hp:
    1
  • Outlet connection:
    2 NPT(F)
  • Motor type:
    Washdown
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Max. head:
    26 ft.
Frequently Bought Together