- Capacity:84 narrow-necked glassware per cycle;
121 Pipettes per cycle - Circulation pump (Qmax):700 L/min
- Noise level:<70 dB(A)
- Description:SlimLine laboratory glasswasher PLW 6011 DP WS SC CL H14, 2 wash levels, electrically heated - single full glass door and light inside the chamber, with drain pump, water softener, steam condenser and HEPA H14 hot-air drying, 168 L usable capacity
- Seq:05
- Environmentally Preferable:
- Model:PLW 6011
- Chamber W×D×H:540×585×540 mm
- Control:MP.CON 3 control system
Electrical door lock
Touch on glass program selection
Program recontinuation in event of power outage - Controller/programs:Program sequence indicator, 18 programs, 20 free program positions, selectable display languages
- Drainage:Drain pump
- Metering devices:2 integrated hose dispenser pumps for liquid media
- No. of washing levels:Rack system with max. 2 levels and 3 different positions
- Power connection:3 N AC, 400 V, 50 Hz
- Program operation/display:Touch screen
- Water connection:1× cold water (CW);
1× hotwater (HW);
1× de-mineralised water (DI) - Weight:192 kg
- W×D×H:650×687×1715 mm
- Pk:1
The PLW 6011 SlimLine lab washer offer a comprehensive and systematic solution to the reprocessing of laboratory glassware for analytical experiments.
- Controls with flush, uninterrupted touch glass screen
- All information visible at a glance thanks to 3,5" display
- Maximum of 40 program slots (standard programs and vacant program slots)
- Full glass door with integrated chamber lighting
- Automatic door lock
- Simple and effective cleaning
- RS232 port for connecting to a printer or PC
The chamber, spray arms and tank filters are made from high grade stainless steel (DIN 1.4404/AISI 316L) with built-in softener*. Features heated boiler* for shorter cycle times and conductivity monitoring* for high level process security. It consists of HEPA H14 filter for sterile drying air.
Wide range of load carriers specifically designed for laboratory use. There is a maximum flexibility combined with intuitive use with a wide range of standard and configurable loading options. Possibility to reprocess even the smallest items of laboratory glassware through to very large containers (up to 50 L).
The innovative SmartLoad system enables chamber space to be used particularly efficiently. This is achieved by creating levels with different vertical clearances to perfectly match the goods requiring reprocessing.