Order Entry
Austria
ContactUsLinkComponent
Sleeve protectors, vinyl
Sleeve protectors, vinyl
Catalog # ANSEVSB-8-HS
Supplier:  Ansell
undefined
Sleeve protectors, vinyl
Catalog # ANSEVSB-8-HS
Supplier:  Ansell

Specifications

  • Garment application:
    Chemical protection,
    Laboratory
  • Gender:
  • Colour:
    Blue
  • Length:
    460 mm
  • Environmentally Preferable:
  • Pk:
    12 PAIR

Specifications

About this item

These protective sleeves are made of vinyl. They provide excellent protection against chemicals, snags, punctures and abrasions.

  • Unsupported
  • Elasticated at both ends

Thickness: 0,203 mm.