VWR®, Microplate Centrifuge, PCR Plate Spinner
521-1649
- Max. capacity:2 PCR plates
- Max. speed:2500 min⁻¹
- Description:PCR Plate Spinner, UK-plug
- Seq:03
- Environmentally Preferable:
- Model:PCR Plate Spinner
- Max. RCF:500 ×g
- Power supply:230 V / 50 - 60 Hz
- Weight:3 kg
- W×D×H:191×208×183 mm
- Pk:1
The PCR plate spinner offers a personal-sized centrifuge designed to spin down PCR plates.
- Space saving design; quiet, simple operation
- Easy plate loading system
- Quickly spins down droplets and condensation
- Use before and after thermal cycling to improve PCR yield
- Cold room compatible
This unique centrifuge is equipped with a dual-position vertical rotor that accepts a wide variety of PCR plates; 96-well, 384-well, skirted and non skirted. The rotor features integral plate guides, ensuring that the plates stay vertical and do not tip inside the rotor.