VWR® Traceable®, Waterproof Thermometer
620-2091
- Range:–50…+280 °C
- Resolution:0,1 (–20…+200); 1,0 °C
- Weight:34 g
- W×D×H:89×25,4×241 mm
- Environmentally Preferable:
- Accuracy:±1,0 °C
- Pk:1
- Probe:Stainless steel probe with piercing tip (Lר: 203×4,8 mm)
This piercing thermometer can measure the internal temperature of stored, frozen, or prepared food. For use in soil, brewing, food processing, refrigeration and pharmaceutical applications.
- Waterproof construction allows it to be used in labs, plants, wash-down areas and in the field
- Manufactured to be drop-proof from 1,5 metres
- Reading (°C/°F) updated every second
: Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
: Supplied with probe, silver-oxide battery and Traceable® certificate of calibration.