Digital pocket timer/stopwatch
Catalog # HEATHS24490D
Supplier: HEATHROW
Specifications
- Colour:Black
- Description:Timer/stopwatch/clock with LCD, magnetic back, flip-open stand and spring clip
- W×D×H:71×25×61 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Four independent timing channels with visual and audible alarms.
- Simply move the program switch to use as a stopwatch, a countdown timer (up to 100 hours), or a clock
- Timing capacity: 100 hours
- Resolution: ¹/₁₀₀ seconds
- Count direction: up/down
Delivery: Includes spring clip and magnetic back.